EATON CROUSE-HINDS SERIES #WLRD1

Weatherproof Receptacle Cover, 1 Gang, (1) Duplex Recept, Aluminum, Gray, 4-Screw FS Box Mount

SKU: 66227618096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Aluminum Die Cast
Color: Aluminum
Mounting: FS Box, 4-Screw
Mounting Position: Horizontal
Lid Type: Double
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Aluminum Die Cast; Color - Aluminum; Mounting - FS Box, 4-Screw; Mounting Position - Horizontal; Lid Type - Double