Weatherproof Device Box Cover (1) GFCI/Decorator Recept, (1) Duplex Recept Zinc Die Cast

SKU: 78618907248
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (1) GFCI/Decorator Recept, (1) Duplex Recept
Material: Zinc Die Cast
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Double
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (1) GFCI/Decorator Recept, (1) Duplex Recept; Material - Zinc Die Cast; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Double; Additional Information - Gasket and Screws Included.
Additional Info: Gasket and Screws Included.