Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover 1 GFCI/Decorator Recept Plastic
COOPER WIRING #S3966

Weatherproof Device Box Cover 1 GFCI/Decorator Recept Plastic

SKU # 03266444950
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Plastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Additional Info: Lid Style: Self Closing