Menu Search

COOPER WIRING #3962-BU

Weatherproof Device Box Cover 1 Duplex Recept Plastic

SKU: 03266445541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Plastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single
Description
Covers w-Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - 1 Duplex Recept; Material - Plastic; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Additional Information - Lid Style: Self-Closing
Additional Info: Lid Style: Self-Closing