Weatherproof Device Box Cover (1) GFCI/Decorator Recept Die Cast Metal

SKU: 08711525012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Die Cast Metal
Color: Gray
Mounting: Device or Box
Mounting Position: Vertical
Lid Type: Single
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Die Cast Metal; Color - Gray; Mounting - Device or Box; Mounting Position - Vertical; Lid Type - Single; Additional Information - Gasket and Screws Included.
Additional Info: Gasket and Screws Included.