Menu Search
Search
BRYANT ELECTRIC #23007

Weatherproof Device Box Cover (1) 20A Pow-Int Locking Recept Aluminum Die Cast

SKU # 78178661891 Manufacturer Series: Industrial
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) 20A Pow-Int Locking Recept
Material: Aluminum Die-cast
Finish: Epoxy
Color: Gray
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) 20A Pow-Int Locking Recept; Material - Aluminum Die Cast; Finish - Epoxy; Color - Gray; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - Industrial