Menu Search
Weatherproof Box Covers with Devices Weatherproof Outlet Cover, 1 Gang, (1) Switch 1-Pole 20A120-277V Device, Vertical Mounting

RED DOT #CCT-1-20

DRY-TITE Weatherproof Outlet Cover, 1 Gang, (1) Switch 1-Pole 20A120-277V Device, Vertical Mounting

SKU #04226935043
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Switch Lever
Device: (1) Switch 1-Pole 20A120-277V
Material: Die Cast Zinc
Mounting: Device
Mounting Position: Vertical

Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Switch Lever; Device - (1) Switch 1-Pole 20A120-277V; Material - Die Cast Zinc; Mounting - Device; Mounting Position - Vertical; Manufacturer Series - DRY-TITE