RED DOT #CCT-1

Weatherproof Outlet Cover, 1 Gang, (1) Switch 1-Pole 10A125V Device, Vertical Mounting

SKU: 04226935040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Switch Lever
Device: (1) Switch 1-Pole 10A125V
Material: Die Cast Zinc
Color: Gray
Mounting: Device
Mounting Position: Vertical
Manufacturer Series: DRY-TITE
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Switch Lever; Device - (1) Switch 1-Pole 10A125V; Material - Die Cast Zinc; Color - Gray; Mounting - Device; Mounting Position - Vertical; Manufacturer Series - DRY-TITE