PERFECT LINE #WRMB-87

Weatherproof Inlet Single Receptacle Die Cast Zinc

SKU: 78505520096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Inlet
Number of Gangs: 1
Cover Configuration: Single Receptacle
Device: (1) Inlet 15A125V 2P3W
NEMA: NEMA 5-15P
Material: Die Cast Zinc
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Inlet; Number of Gangs - 1; Cover Configuration - Single Receptacle; Device - (1) Inlet 15A125V 2P3W; NEMA - NEMA 5-15P; Material - Die Cast Zinc; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Additional Information - Stay open lid
Additional Info: Stay open lid