Menu Search

MOLEX #60W33

WATERTITE Weatherproof Outlet Single Receptacle Rubber

SKU: 78678871422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Single Receptacle
Device: (1) Single 20A125V 2P3W
NEMA: 5-20R
Material: Rubber
Color: Yellow
Mounting: Box
Mounting Position: Vertical
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Single Receptacle; Device - (1) Single 20A125V 2P3W; NEMA - NEMA 5-20R; Material - Rubber; Color - Yellow; Mounting - Box; Mounting Position - Vertical; Additional Information - Watertight Flip Lid; Manufacturer Series - WATERTITE
Additional Info: Watertight Flip Lid