Menu Search
Search
MOLEX #60W47DPLX

Watertite® Weatherproof Outlet Duplex Receptacle Rubber

SKU # 78678871405
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Duplex Receptacle
Device: (1) Duplex 15A125V 2P3W
NEMA: 5-15R
Material: Rubber
Color: Yellow
Mounting: Box
Mounting Position: Vertical

Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Duplex Receptacle; Device - (1) Duplex 15A125V 2P3W; NEMA - NEMA 5-15R; Material - Rubber; Color - Yellow; Mounting - Box; Mounting Position - Vertical; Additional Information - (2) Watertight Flip Lids; Manufacturer Series - WATERTITE

Additional Info: (2) Watertight Flip Lids