LEVITON #60W47

Weatherproof Outlet Cover, 1 Gang, (1) Single 15A125V 2P3W Device, Vertical Mounting, Box

SKU: 07847706625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Single Receptacle
Device: (1) Single 15A125V 2P3W
NEMA: 5-15R
Material: Thermoplastic
Color: Yellow
Mounting: Box
Mounting Position: Vertical
Manufacturer Series: Wetguard
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Single Receptacle; Device - (1) Single 15A125V 2P3W; NEMA - NEMA 5-15R; Material - Thermoplastic; Color - Yellow; Mounting - Box; Mounting Position - Vertical; Additional Information - Watertight Flip Lid; Manufacturer Series - Wetguard
Additional Info: Watertight Flip Lid