Menu Search

EATON CROUSE-HINDS SERIES #TP7260

Weatherproof Outlet Switch Lever Stamped Aluminum

SKU: 78618907260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Outlet
Number of Gangs: 1
Cover Configuration: Switch Lever
Device: (1) Switch 1-Pole 15A125V
Material: Stamped Aluminum
Color: Gray
Mounting: Device
Mounting Position: Vertical
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 1; Cover Configuration - Switch Lever; Device - (1) Switch 1-Pole 15A125V; Material - Stamped Aluminum; Color - Gray; Mounting - Device; Mounting Position - Vertical