EATON CROUSE-HINDS SERIES #TP7272

Weatherproof Outlet (2) Switch Lever Stamped Aluminum

SKU: 78618907272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Outlet
Number of Gangs: 2
Cover Configuration: (2) Switch Lever
Device: (2) Switch 1-Pole 15A125V
Material: Stamped Aluminum
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Description
Weatherproof Box Covers with Devices: Type - Weatherproof Outlet; Number of Gangs - 2; Cover Configuration - (2) Switch Lever; Device - (2) Switch 1-Pole 15A125V; Material - Stamped Aluminum; Color - Gray; Mounting - Device; Mounting Position - Horizontal