You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #50W52

Watertite® Wiring Device Closure Cap Female Connector

SKU # 78678871595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Device Closure Cap
Device Type: Female Connector
Device Size: Gord Grip/Body Size F3
Material: NEoTEX Rubber
Color: Yellow

Weatherproof Box Caps: Type - Wiring Device Closure Cap; Device Type - Female Connector; Device Size - Gord Grip/Body Size F3; Material - NEoTEX Rubber; Color - Yellow; Manufacturer Series - WATERTITE