LEVITON #6032-Y

Connector Boot, 20/30A 3W Locking, Rubber, Yellow

SKU: 07847780125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connector Boot
Device Size/Type: 20/30A 3W Locking
Material: Rubber
Color: Yellow
Description
Weatherproof Box Boots: Type - Connector Boot; Device Size/Type - 20/30A 3W Locking; Material - Rubber; Color - Yellow