Menu Search

LEGRAND - PASS & SEYMOUR #L15-RBC

Turnlok Connector Boot Black Rubber

SKU: 78500710076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connector Boot
Device Size/Type: 15A Locking
Material: Rubber
Color: Black
Description
Weatherproof Box Boots: Type - Connector Boot; Device Size/Type - 15A Locking; Material - Rubber; Color - Black; Manufacturer Series - Turnlok