Menu Search
Search
ERICSON MANUFACTURING CO #7717

Perma-Link Connector Boot Yellow Rubber

SKU # 78286255999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Boot
Device Size/​Type: 50A Locking
Material: Rubber
Color: Yellow

Weatherproof Box Boots: Type - Connector Boot; Device Size/Type - 50A Locking; Material - Rubber; Color - Yellow; Additional Information - Use with 510-RR Sealing Rings; Manufacturer Series - Perma-Link

Additional Info: Use with 510-RR Sealing Rings