Menu Search
Search
SIGNIFY #MH175/3K/BU

Philips Lamp, HID; ED28; Mogul Screw E39; 175W

SKU # 78667731287
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 175W
Lumens: 12000
ANSI Code/​Ballast: M57
Type: Metal Halide Light Bulb
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Lamp Style: Enclosed Luminaires
Color Temperature: 3200K
Average Life - hrs: 10000
Length: 8-1/4
Operating Position: Base Up +/-15 deg
Packaging: (priced per lamp)
Coating: Phos. Coated