Menu Search

UNGER ENTERPRISES INC #HM750

Squeegee, Floor, Heavy-Duty, Water Wand, 30 in W

SKU: 76147561282
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterwand
Material: Rubber
Dimensions: 30" W
Description
Waterwand's twin natural black foam rubber blades easily remove water from uneven floor surfaces grouted tiles and non-slip floors. Frames accept 3-degree tapered tip handles. Heavy-Duty model features a reinforced handle socket secured to a galvanized steel frame. Handle sold separately.