SELECTA PRODUCTS #22818

Telescoping Pressure Washer Wand, 216 in. L

SKU: 08122198971
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waterwand
Material: Fiberglass, Aluminum
Dimensions: 216 in. L
Description
This General Pump Telescoping Pressure Washer Wand is the fast, easy way to clean buildings, large trucks, signs and other big equipment in half the time - from the safety of the ground! Innovative design retracts to a more manageable size and allows for easier field maintenance. Heavy-duty screw connectors and innovative clamping system for the gun and lance increase strength and durability. New higher-flow spray gun allows for low pressure chemical applications. Nozzle holder accepts standard quick-couple spray nozzles (nozzles not included). Includes gun with a 3/8in. female NPT inlet and 3/8in. male plug x 22mm male screw-type connector.