Menu Search

SQWINCHER CORP #040204-OR

6 Gallon Liquid Concentrate, Orange, 4 1-Gallon Bottles

SKU: 07588033304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquid Concentrate
Flavor: Orange
Package Type: Liquid Concentrate
Package Size: 6 Gallon/Bottle
Package Yield: 24 Gallons/Case
Packages/Case: 4 Bottles
Case Weight: 48 lb
Description
Simply add water to this Liquid Concentrate to make delicious Sqwincher. This drink is formulated to allow your body to absorb the hydration it needs quickly and easily. With Sqwincher, you'll get maximum hydration in each serving.