Menu Search
Waste Containers Rollout Container, 95 gal, 46.0 in. H x 28.6 in. W, Gray

RUBBERMAID #FG9W2200GRAY

Brute Rollout Container, 95 gal, 46.0 in. H x 28.6 in. W, Gray

SKU #08687616905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Waste Receptacle
Shape: Rectangle
Material: Plastic
Finish: Gray
Capacity: 95 gal.
Height: 46 in.
Width: 28.6 in.
Listing Approval: ANSI Z245.60-1999 for Types B and G
Package Quantity: 4

Container; Rollout; Receptacle; Waste; Rectangular Shape; 95 gal; 46.00 in. Height x 28.60 in. Width; Plastic; Gray