Menu Search
Waste Containers Pullout Waste Container, 35 quart, 24.25 in. H x 12.25 - 10.75 in. W, Rectangle, Polymer

REV-A-SHELF LLC #RV-12PB-S-24

Pullout Waste Container, 35 quart, 24.25 in. H x 12.25 - 10.75 in. W, Rectangle, Polymer

SKU #09071392023
Manufacturer Series: RV Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waste Receptacle
Shape: Rectangle
Top: Open
Material: Polymer
Finish: White
Capacity: 35 qt.
Height: 24.25 in.
Width: 12.25 to 10.75 in.
Weight: 10 lb.

This popular waste container series is available to accommodate almost any cabinet space. Regarded as the best in the industry, the RV series features a heavy-duty wire frame construction; 3/4 or full-extension ball bearing slides and easy bottom mount installation with just four screws. These durable pullout waste containers carry the standard Rev-A-Shelf limited lifetime guarantee.

Additional Info: Depth: 22.00 in., Minimum Cabinet Opening: 14.50 or 8.50 in.