Menu Search
REV-A-SHELF LLC #RV-814PB

Pullout Waste Container, 20 quart, 16.56 in. H x 8.66 in. W, Rectangle, Polymer, White

SKU # 09071392057 Manufacturer Series: RV Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waste Receptacle
Shape: Rectangle
Top: Open
Material: Polymer
Finish: White
Capacity: 20 qt.
Height: 16.56 in.
Width: 8.66 in.
Weight: 75 lb.

The best in the industry just got better! This RV waste container has all the same exceptional features plus a multi-purpose design for dual configuration for under sink applications. Perfect for vanities this pullout waste container comes with the standard rev-a-shelf lifetime guarantee and is door mountable with our RV-DM KIT-E (sold separately). Rev-A-Shelf's RV units are a perfect way to clear your kitchen of unsightly trash by hiding it inside your cabinet. The RV-814 is different than our other units, because it is specifically designed to fit in either a 8-1/2 in. or a 14-1/2 in. opening. Many sinks have plumbing and other obstructions that can get in the way, so this unit can be turned in either direction to try and avoid this. Perfect for either the kitchen, laundry room or bathroom.

Additional Info: Depth: 14.56 in., Minimum Cabinet Opening: 14.50 or 8.50 in.