KNAPE@VOGT #SBM15-2-35WH

Waste Bin, 35 quart, 19.31 in. H x 15.00 in. W, White

SKU: 02927421077
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waste Bin
Finish: White
Capacity: 35 qt.
Height: 19.31 in.
Width: 15 in.
Manufacturer Series: Bottom Mount
Description
Waste Containers: Type - Waste Bin; Finish - White; Capacity - 35 quart; Size - Height - 19.31 in.; Size - Width - 15.00 in.; Additional Information - Depth: 22.00 in., Width Sliding Assembly: 14-3/8 in.; Manufacturer Series - Bottom Mount
Additional Info: Depth: 22.00 in., Width Sliding Assembly: 14-3/8 in.