Menu Search
Search
HARDWARE RESOURCES #CAN-35W

Waste Container, 35 Quart, 9-7/16 in. W x 18 in. H, White

SKU # 40101411180
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waste Container
Top: Open
Material: Plastic
Finish: White
Capacity: 35 qt.
Height: 18 in.
Width: 9-7/16 in.
Package Quantity: 10