DYNAREX

Container; Sharp; Rectangle; Hinged Lid Top; 1/4 gal; Plastic; Red; 7.33 in. Height x 3.50 in. Width

SKU: 40136700949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sharp Container
Shape: Rectangle
Top: Hinged Lid
Material: Plastic
Finish: Red
Capacity: 1/4 gal
Height: 7.33 in.
Width: 3.5 in.
Package Quantity: 60
Description
DYNAREX M949 CONTAINER RED CS/60