Menu Search
Washers Washer, Square Curved, 5/8 in. Dia Bolt
MACLEAN POWER SYSTEMS #J6822

Washer, Square Curved, 5/8 in. Dia Bolt

SKU # 66271111578
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Curved
Size: 2-1/2 x 2-1/2 in.
Thickness: 3/16 in.
Bolt Diameter: 5/8 in.
Hole Diameter: 13/16"
Material: Steel
Material Finish: Hot Dip Galvanized
Lb/​100: 33