Menu Search
Washers Washer, Square Curved, 3 in. x 3 in. x 1/4 in.
MACLEAN POWER SYSTEMS #J6823

Washer, Square Curved, 3 in. x 3 in. x 1/4 in.

SKU # 66271111579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Curved
Size: 3 x 3 in.
Thickness: 1/4 in.
Bolt Diameter: 3/4 in.
Hole Diameter: 13/16"
Material: Steel
Material Finish: Hot Dip Galvanized
Listings: ANSI
Lb/​100: 56.50