Menu Search
Washers Washer, Round, Utility, Steel, 1 in. x 14 ga
MACLEAN POWER SYSTEMS #J1084

Washer, Round, Utility, Steel, 1 in. x 14 ga

SKU # 66271111447
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Round Flat
Size: 1 in.
Thickness: 14 Gauge
Bolt Diameter: 3/8 in.
Hole Diameter: 7/16"
Material: Steel
Material Finish: Hot Dip Galvanized
Listings: ANSI, BELL
Lb/​100: 1.60