Menu Search
Washers Square Flat Washer, 2 in. x 2 in., 1/8 in. thick, 1/2 in. Dia Bolt, 42629 in. Dia Hole, Steel
MACLEAN POWER SYSTEMS #J1073

Square Flat Washer, 2 in. x 2 in., 1/8 in. thick, 1/2 in. Dia Bolt, 42629 in. Dia Hole, Steel

SKU # 66271111441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Flat
Size: 2 x 2 in.
Thickness: 1/8 in.
Bolt Diameter: 1/2 in.
Hole Diameter: 9/16"
Material: Steel
Material Finish: Hot Dip Galvanized
Listings: ANSI, BELL
Lb/​100: 13
Package Quantity: 500