Menu Search
Washers Square Curved Washer, 3-1/4 in. x 3-1/4 in., 1/4 in. thick, 3/4 in. Dia Bolt, 13/16 in. Dia Hole

MACLEAN POWER SYSTEMS #J133

Square Curved Washer, 3-1/4 in. x 3-1/4 in., 1/4 in. thick, 3/4 in. Dia Bolt, 13/16 in. Dia Hole

SKU #66271111463
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Curved
Size: 3-1/4 x 3-1/4 in.
Thickness: 1/4 in.
Bolt Diameter: 3/4 in.
Hole Diameter: 13/16"
Material: Steel
Material Finish: Hot Dip Galvanized
Listings: BELL
Lb/100: 76
Package Quantity: 50