Menu Search
Washers Spring Lock, 5/8 in. Dia Bolt, 0.203 x 0.156 in. Stock, Steel/Hot Dip Galvanized, 2.7 Lb/100

MACLEAN POWER SYSTEMS #J139

Spring Lock, 5/8 in. Dia Bolt, 0.203 x 0.156 in. Stock, Steel/Hot Dip Galvanized, 2.7 Lb/100

SKU #66271111467
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Split Spring Lock
Bolt Diameter: 5/8 in.
Material: Steel, Hot Dip Galvanized
Lb/100: 2.70
Package Quantity: 2000
Stock - in: 0.203 x 0.156 in.

Utility Washers, Spring Lock: Type - Split Spring Lock; Bolt Dia - in - 5/8; Stock - in - 0.203 x 0.156; Material - Steel, Hot Dip Galvanized; Lb/100 - 2.70; Package Quantity - 2000