Menu Search
Washers Spring Lock, 1/2 in. Dia Bolt, 0.171 x 0.125 in. Stock, Steel/Hot Dip Galvanized, 2 Lb/100

MACLEAN POWER SYSTEMS #J138

Spring Lock, 1/2 in. Dia Bolt, 0.171 x 0.125 in. Stock, Steel/Hot Dip Galvanized, 2 Lb/100

SKU #66271111466
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Split Spring Lock
Bolt Diameter: 1/2 in.
Material: Steel, Hot Dip Galvanized
Lb/100: 2
Package Quantity: 2500
Stock - in: 0.171 x 0.125 in.

Utility Washers, Spring Lock: Type - Split Spring Lock; Bolt Dia - in - 1/2; Stock - in - 0.171 x 0.125; Material - Steel, Hot Dip Galvanized; Lb/100 - 2.00; Package Quantity - 2500