Menu Search
Washers Square Flat Washer, 4 in. x 4 in., 1/4 in. thick, 3/4 in. Dia Bolt, 42559 in. Dia Hole, Steel, Galvanized

HUBBELL #681812

Square Flat Washer, 4 in. x 4 in., 1/4 in. thick, 3/4 in. Dia Bolt, 42559 in. Dia Hole, Steel, Galvanized

SKU #09635907381
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Flat
Size: 4 x 4 in.
Thickness: 1/4 in.
Bolt Diameter: 3/4 in.
Hole Diameter: 7/8"
Material: Steel
Material Finish: Galvanized
Listings: NEMA
Lb/100: 120