Menu Search
Washers Single Coil Washer, 9/16 in. Dia Hole, 1/2 in. Dia Bolt, 0.200 x 0.125 in. Stock, Steel/Galvanized

HUBBELL #4035

Single Coil Washer, 9/16 in. Dia Hole, 1/2 in. Dia Bolt, 0.200 x 0.125 in. Stock, Steel/Galvanized

SKU #09635907187
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Split Spring Lock
Bolt Diameter: 1/2 in.
Material: Steel, Galvanized
Lb/100: 1.1
Package Quantity: 2500
Hole Dia - in: 9/16 in.
Stock - in: 0.2 x 0.125 in.