Menu Search
Search
FASTENERS GENERIC #AN960C8

Round Flat Washer, 0.17 in. ID x 0.38 in. OD, No. 8 Dia Bolt

SKU # 43803199925
Type: Round Flat Washer
Size: IDxOD: 0.17 x 0.38 in.
Thickness: 0.02 in.
Bolt Diameter: No. 8
Material: Corrosion Resistant Steel
Material Finish: Passivated
Listings: Military Specification No. AN960C8