Menu Search
ALLIED BOLT #240A

Split Spring Lock 3/8

SKU # 79190192014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Split Spring Lock
Bolt Diameter: 3/8 in.
Material: Steel, Galvanized
Stock: 0.141 x 0.094 in.

Utility Washers, Spring Lock: Type - Split Spring Lock; Bolt Dia - in - 3/8; Stock - in - 0.141 x 0.094; Material - Steel, Galvanized