Menu Search
TRANS GLOBE LIGHTING #PL4349-BK

Outdoor Coach Lantern, GU-24 Base Fluorescent Lamp, 120V, 26W, Metal Housing, Black

SKU # 78868893420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Wall Lantern
Lamp Type: GU-24 Base Fluorescent
Watts: 26W
Lamp Included: Yes
Voltage: 120V
Housing: Metal
Finish: Black
Refractor: Frosted Glass
LxWxD: 5.00 in. H x 6.25 in. W x 12.50 in. D

Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Lantern; Lamp Type - GU-24 Base Fluorescent; Watts - 26; Lamp Included - Yes; Voltage - 120V; Housing - Metal; Finish - Black; Refractor - Frosted Glass; LxWxD - 5.00 in. H x 6.25 in. W x 12.50 in. D