TRANS GLOBE LIGHTING #4411-RT

Down Candle Lantern, Medium Base Incandescent Lamp, 120V, 100W, Cast Aluminum Housing, Rust

SKU: 78868893090
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Outdoor Wall Lantern
Lamp Type: Medium Base Incandescent
Watts: 100W
Voltage: 120V
Housing: Cast Aluminum
Finish: Rust
Refractor: Glass
LxWxD: 6.75 in. H x 6.00 in. W x 16.75 in. D
Description
Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Lantern; Lamp Type - Medium Base Incandescent; Watts - 100; Voltage - 120V; Housing - Cast Aluminum; Finish - Rust; Refractor - Glass; LxWxD - 6.75 in. H x 6.00 in. W x 16.75 in. D