Menu Search
SEA GULL LIGHTING PRODUCTS #8510-26

Outdoor Wall Lantern, A19 Medium Base Incandescent Lamp, 120V, 100W, Sienna

SKU # 78565285106 Manufacturer Series: Classico Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Wall Lantern
Lamp Type: A19 Medium Base Incandescent
Watts: 100W
Lamp Included: No
Voltage: 120V
Housing: Aluminum 
Finish: Sienna
Refractor: Clear Beveled Glass
LxWxD: 25.50 in. H x 7.00 in. W

The Classico outdoor lighting collection by Sea Gull Lighting is a time honored standard. Its traditional styling harkens back to charming coach lights and has remained a staple of exterior home décor for years. Offered in a Polished Brass or Black finish, both with Clear Beveled glass, the best visual aesthetics are achieved when paired with clear bulbs. The assortment includes small, medium and large one-light outdoor wall lanterns, a one-light outdoor pendant which can be converted into a semi-flush ceiling fixture, and a one-light outdoor post lantern. Most of the fixtures easily convert to LED by purchasing LED replacement lamps sold separately.