SEA GULL LIGHTING PRODUCTS #8037-71

Outdoor Wall Lantern, A19 Medium Base Incandescent Lamp, 120V, 100W, Antique Bronze

SKU: 78565280371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Outdoor Wall Lantern
Lamp Type: A19 Medium Base Incandescent
Watts: 100W
Lamp Included: No
Voltage: 120V
Housing: Brass
Finish: Antique Bronze
Refractor: Clear Curved Beveled Glass
LxWxD: 12.00 in. H x 7.00 in. W
Manufacturer Series: Lancaster Collection
Description
Light has a way of sparkling against glass to create a warm and inviting welcome, and the Lancaster outdoor collection by Sea Gull Lighting is a classic example of such traditional design. Clear Curved Beveled glass is paired with one of four beautiful finish options including Polished Brass, Black, Antique Bronze and Antique Brushed Nickel. The assortment includes small, medium and large one-light outdoor wall lanterns, two-light outdoor wall lantern, three-light outdoor wall lantern, two-light and three-light outdoor post lanterns and a three-light outdoor pendant. Some of the fixtures can easily convert to LED by purchasing LED replacement lamps sold separately.