RAB LIGHTING #WP2H150PSQ

Metal Halide Wall Pack, Metal Halide Lamp, Quad Tap, 150W, Die Cast Aluminum Housing

SKU: 01981318277
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Outdoor Wall Light
Lamp Type: Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: Quad Tap
Ballast Type: HX-HPF
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Refractor: Tempered Glass
LxWxD: 9.00 in. H x 14.00 in. W x 7.25 in. D
Manufacturer Series: WP2
Description
Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Light; Lamp Type - Metal Halide; Watts - 150; Lamp Included - Yes; Voltage - Quad Tap; Ballast Type - HX-HPF; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Refractor - Tempered Glass; LxWxD - 9.00 in. H x 14.00 in. W x 7.25 in. D; Additional Information - Quad Tap: 120/208/240/277V, Lamp Lumens: 14000, Efficacy: 70 LPW, ED17/U Type; Manufacturer Series - WP2
Additional Info: Quad Tap: 120/208/240/277V, Lamp Lumens: 14000, Efficacy: 70 LPW, ED17/U Type