You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROGRESS LIGHTING #P5607-20

Outdoor Wall Lantern, Medium Base Incandescent, 100W

SKU # 78524717292 Manufacturer Series: Flat Glass Lantern
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Outdoor Wall Lantern
Lamp Type: Medium Base Incandescent
Watts: 100W
Finish: Antique Bronze
LxWxD: 4-1/2"x8"

Additional Info: 1 Lamp

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.