MAXLITE INTERNATIONAL CORP #MLCCAN60LED50

Canopy Light Fixture, LED, 120/277V, 48W, Aluminum, Dark Bronze, 12.25x12.25x9.00 in.

SKU: 70630998986
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Surface Mount Canopy
Lamp Type: LED
Watts: 48W
Voltage: 120/277V
Housing: Aluminum
Finish: Dark Bronze
LxWxD: 12.25x12.25x9.00 in.
Manufacturer Series: MLCAN
Description
The surface mounted canopy fixture, with a shatter-and UV-resistant polycarbonate lens, can be mounted to J-box or directly to non-combustible surfaces. The LEDs are proprietary binned for color consistency, highlighting a 98 percent power factor and 120 deg beam angle LED.
Additional Info: Color Temperature: 5000K, Efficacy: 105 lm/W, CRI: 80, Operating Temperature: -30 to 130 deg F