Menu Search

LITHONIA LIGHTING #TWH250MTB-L/LP

Wal-Pak Wall Mount Area, Metal Halide, 250W

SKU: 78423106186
Manufacturer Series: TWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 250W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 15.75x16.75x8.00" (400x426x203mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - Metal Halide; Watts - 250; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - CWA; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 15.75x16.75x8.00" (400x426x203mm); Manufacturer Series - Wal-Pak TWH