Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, Metal Halide, 175W

LITHONIA LIGHTING #TWP-175M-TB-L/LP

Wall Mount Area, Metal Halide, 175W

SKU #78423103713
Manufacturer Series: TWP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 15.43x16.12x7.75" (392x410x197mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - Metal Halide; Watts - 175; Lamp Included - No; Voltage - Multi-tap; Ballast Type - CWA; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 15.43x16.12x7.75" (392x410x197mm); Manufacturer Series - TWP