Menu Search

LITHONIA LIGHTING #TWP70S120RNPLPI

Wall Mount Area, HPS, 70W

SKU #78423103604
Manufacturer Series: TWP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 15.43x16.12x7.75" (392x410x197mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 70; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 15.43x16.12x7.75" (392x410x197mm); Additional Information - Ballast: Reactor normal power factor; Manufacturer Series - TWP

Additional Info: Ballast: Reactor normal power factor