Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, HPS, 35W
LITHONIA LIGHTING #TWS-35S-120-PE-DWH-LPI-M6

Wall Mount Area, HPS, 35W

SKU # 78423117717 Manufacturer Series: TWS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 35W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: White
Refractor: Polycarbonate
LxWxD: 11.00x6.505x5.25" (279x165x133mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 35; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - White; Refractor - Polycarbonate; LxWxD - 11.00x6.505x5.25" (279x165x133mm); Manufacturer Series - TWS